Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-5-bromo-6-chloropyrimidine (25g), CAS 663193-80-4
- Mfr # W7730-25g
- Zoro # G323914302
product price:Â
$
1,059.99
/ea
Free Shipping & Returns
Key Features
CAS Number
663193-80-4
Application
Research and Development
Size
25 g
Purity
98% (GC)
Molecular Weight
208.44 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W7730-25g
- Zoro #
- G323914302
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 663193-80-4
- Application
- Research and Development
- Purity
- 98% (GC)
- Molecular Weight
- 208.44 g/mol
- Item
- 4-Amino-5-bromo-6-chloropyrimidine
Description
Chemical Formula C4H3BrClN3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.