Shop SPECTRUM
See all product information
Create Account
Cetyltrimethylammonium Bromide, 500g
- Mfr # CE122-500GM
- Zoro # G8011558
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
CAS Number
57-09-0
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE122-500GM
- Zoro #
- G8011558
- UPC #
- -
- Country of Origin
- United States
- Item
- Cetyltrimethylammonium Bromide
- CAS Number
- 57-09-0
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Chemical Formula
- C19H42BrN
- Molecular Weight
- 364.48
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Cetyltrimethylammonium Bromide, CAS Number 57-09-0, Molecular Weight 364.48, Chemical Formula C19H42BrN, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.