Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-5-chloro-2, 3-dihydrobenzofuran-7-carboxylic acid (250mg), CAS 123654-26-2
- Mfr # Y1132-250mg
- Zoro # G023887180
product price:Â
$
23.59
/ea
Key Features
Molecular Weight
213.62 g/mol
CAS Number
123654-26-2
Application
Research and Development
Size
250 mg
Purity
97% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y1132-250mg
- Zoro #
- G023887180
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 213.62 g/mol
- CAS Number
- 123654-26-2
- Application
- Research and Development
- Purity
- 97% (HPLC)
- Item
- 4-Amino-5-chloro-2,3-dihydrobenzofuran-7-carboxylic acid
Dimensions
- Size
- 250 mg
Description
Chemical Formula C9H8ClNO3 Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.