Shop SPECTRUM
See all product information
Create Account
Barium Sulfate, USP, 500g
- Mfr # BA125-500GM
- Zoro # G8083393
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
BaSO4
CAS Number
7727-43-7
Shelf Life
60 mo
Molecular Weight
233.39
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA125-500GM
- Zoro #
- G8083393
- UPC #
- -
- Country of Origin
- United States
- Item
- Barium Sulfate
- Chemical Formula
- BaSO4
- CAS Number
- 7727-43-7
- Shelf Life
- 60 mo
- Molecular Weight
- 233.39
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Barium Sulfate
- Container Material
- Plastic
- Form
- Powder
- REMOVE - Previous PI Node
- B
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Barium Sulfate, Concentration Not Applicable, CAS Number 7727-43-7, Molecular Weight 233.39, Chemical Formula BaSO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.