Shop AK SCIENTIFIC
See all product information
Create Account
4-Amino-5-hydroxy-2, 7-naphthalenedisulfonic acid (25g), CAS 90-20-0
- Mfr # K640-25g
- Zoro # G823901369
product price:Â
$
37.99
/ea
Key Features
CAS Number
90-20-0
Molecular Weight
319.31 g/mol
Application
Research and Development
Size
25 g
Purity
98% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K640-25g
- Zoro #
- G823901369
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 90-20-0
- Molecular Weight
- 319.31 g/mol
- Application
- Research and Development
- Purity
- 98% (HPLC)
- Item
- 4-Amino-5-hydroxy-2,7-naphthalenedisulfonic acid
Dimensions
- Size
- 25 g
Description
Chemical Formula C10H9NO7S2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.