Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminobenzamide (100g), CAS 2835-68-9
Mfr # L629-100g
Zoro # G423916671
product price:Â
$
71.99
/ea
Key Features
CAS Number
2835-68-9
Molecular Weight
136.15 g/mol
Purity
0.98
Size
100 g
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L629-100g
- Zoro #
- G423916671
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 g
Details
- CAS Number
- 2835-68-9
- Molecular Weight
- 136.15 g/mol
- Purity
- 0.98
- Item
- 4-Aminobenzamide
- Application
- Research and Development
Description
Chemical Formula C7H8N2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.