Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminobenzamidine dihydrochloride (10g), CAS 2498-50-2
- Mfr # D496-10g
- Zoro # G823882064
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
CAS Number
2498-50-2
Size
10 g
Molecular Weight
208.09 g/mol
Purity
98% (HPLC)
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D496-10g
- Zoro #
- G823882064
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 2498-50-2
- Molecular Weight
- 208.09 g/mol
- Purity
- 98% (HPLC)
- Application
- Research and Development
- Item
- 4-Aminobenzamidine dihydrochloride
Description
Chemical Formula C7H11Cl2N3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.