Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminoindan (25g), CAS 32202-61-2
- Mfr # 3576AB-25g
- Zoro # G023803500
product price:Â
$
506.99
/ea
Free Shipping & Returns
Key Features
Size
25 g
CAS Number
32202-61-2
Purity
0.95
Molecular Weight
133.19 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3576AB-25g
- Zoro #
- G023803500
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Item
- 4-Aminoindan
- CAS Number
- 32202-61-2
- Purity
- 0.95
- Molecular Weight
- 133.19 g/mol
- Application
- Research and Development
Description
Chemical Formula C9H11N Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.