Shop AK SCIENTIFIC

4-(Aminomethyl)-1-methylimidazole (5g), CAS 486414-83-9

  • Mfr # W6486-5g
  • Zoro # G023894959

product price: 
$
981.99
/ea
Free Shipping & Returns

Key Features

Purity
0.95
Size
5 g
Molecular Weight
111.15 g/mol
CAS Number
486414-83-9
Application
Research and Development
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W6486-5g
Zoro #
G023894959
UPC #
-
Country of Origin
China

Dimensions

Size
5 g

Details

Purity
0.95
Molecular Weight
111.15 g/mol
CAS Number
486414-83-9
Item
4-(Aminomethyl)-1-methylimidazole
Application
Research and Development

Description

Chemical Formula C5H9N3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews