Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminophenylsulfur pentafluoride (250mg), CAS 2993-24-0
- Mfr # X7344-250mg
- Zoro # G323885282
product price:Â
$
64.19
/ea
Key Features
Application
Research and Development
Size
250 mg
Purity
0.95
Molecular Weight
219.18 g/mol
CAS Number
2993-24-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X7344-250mg
- Zoro #
- G323885282
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Purity
- 0.95
- Item
- 4-Aminophenylsulfur pentafluoride
- Molecular Weight
- 219.18 g/mol
- CAS Number
- 2993-24-0
Dimensions
- Size
- 250 mg
Description
Chemical Formula C6H6F5NS Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.