Sodium Pyrophosphate, Decahydrate, 125g
- Mfr # S1420-125GM07
- Zoro # G7921860
product price:
$
81.89
/ea
Key Features
Chemical Container Material
Plastic
CAS Number
13472-36-1
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1420-125GM07
- Zoro #
- G7921860
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Pyrophosphate - Decahydrate
- Chemical Container Material
- Plastic
- CAS Number
- 13472-36-1
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Chemical Formula
- Na4P2O7¿10H2O
- Molecular Weight
- 446.06
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Sodium Pyrophosphate - Decahydrate
- Form
- Powder
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- REMOVE - Previous PI Node
- S
- Storage Temperature
- Room Temperature
- Volume
- 125 g
- Quantity
- 125
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Pyrophosphate - Decahydrate, Concentration Not Applicable, CAS Number 13472-36-1, Molecular Weight 446.06, Chemical Formula Na4P2O7�10H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.