4-Aminopyridine (100g), CAS 504-24-5
- Mfr # A625-100g
- Zoro # G223805694
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Purity
99% (GC)
Application
Research and Development
Size
100 g
Molecular Weight
94.11 g/mol
CAS Number
504-24-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A625-100g
- Zoro #
- G223805694
- UPC #
- -
- Country of Origin
- China
- Purity
- 99% (GC)
- Application
- Research and Development
- Molecular Weight
- 94.11 g/mol
- Item
- 4-Aminopyridine
- CAS Number
- 504-24-5
Dimensions
- Size
- 100 g
Description
Chemical Formula C5H6N2 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.