Shop SPECTRUM
See all product information
Create Account
Sodium Carbonate, Anhydrous, 2.5kg
- Mfr # S1226-2.5KG13
- Zoro # G8040879
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
497-19-8
Chemical Formula
Na2CO3
Shelf Life
24 mo
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1226-2.5KG13
- Zoro #
- G8040879
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Carbonate
- Chemical Container Material
- Plastic
- CAS Number
- 497-19-8
- Chemical Formula
- Na2CO3
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Molecular Weight
- 105.99
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Sodium Carbonate
- Special Information
- Hygroscopic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Features
- Hygroscopic
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Chemical Properties
- Anhydrous
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Carbonate - Anhydrous, Concentration Not Applicable, CAS Number 497-19-8, Molecular Weight 105.99, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.