Shop AK SCIENTIFIC
See all product information
Create Account
4-Aminothiobenzamide (10g), CAS 4714-67-4
- Mfr # I320-10g
- Zoro # G523817335
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Purity
97% (HPLC)
Molecular Weight
152.22 g/mol
Size
10 g
CAS Number
4714-67-4
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I320-10g
- Zoro #
- G523817335
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 10 g
Details
- Purity
- 97% (HPLC)
- Molecular Weight
- 152.22 g/mol
- Item
- 4-Aminothiobenzamide
- CAS Number
- 4714-67-4
- Application
- Research and Development
Description
Chemical Formula C7H8N2S Purity 97% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.