Shop AK SCIENTIFIC
See all product information
Create Account
4-Benzoylphenyl acrylate (5g), CAS 22535-49-5
- Mfr # 1357AB-5g
- Zoro # G923823363
product price:Â
$
23.59
/ea
Key Features
Molecular Weight
252.26 g/mol
CAS Number
22535-49-5
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1357AB-5g
- Zoro #
- G923823363
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 252.26 g/mol
- CAS Number
- 22535-49-5
- Item
- 4-Benzoylphenyl acrylate
Description
Chemical Formula C16H12O3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.