Shop SPECTRUM
See all product information
Create Account
Potassium Citrate, Granular, USP, 12kg
- Mfr # PO175-12KGPL18
- Zoro # G7940383
product price:
$
885.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H5K3O7¿H2O
Shelf Life
24 mo
Chemical Grade
USP
Chemical Container Size
12 kg
CAS Number
6100-05-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO175-12KGPL18
- Zoro #
- G7940383
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Citrate, Granular, USP
- Chemical Formula
- C6H5K3O7¿H2O
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- CAS Number
- 6100-05-6
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Molecular Weight
- F.W. 324.41
Dimensions
- Chemical Container Size
- 12 kg
Description
Potassium Citrate, Granular, USP, CAS Number 6100-05-6, Molecular Weight F.W. 324.41, Chemical Formula C6H5K3O7�H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.