Shop AK SCIENTIFIC
See all product information
Create Account
4-Benzylmorpholine-2-carbonitrile (5g), CAS 126645-52-1
- Mfr # X9673-5g
- Zoro # G023888477
product price:Â
$
71.99
/ea
Key Features
Molecular Weight
202.25 g/mol
Chemical Container Size
5 g
CAS Number
126645-52-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X9673-5g
- Zoro #
- G023888477
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Benzylmorpholine-2-carbonitrile
- Molecular Weight
- 202.25 g/mol
- CAS Number
- 126645-52-1
Description
Chemical Formula C12H14N2O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.