Shop AK SCIENTIFIC
See all product information
Create Account
4-Benzyloxybenzonitrile (25g), CAS 52805-36-4
- Mfr # 7472AB-25g
- Zoro # G723824393
product price:Â
$
98.25
/ea
Key Features
CAS Number
52805-36-4
Molecular Weight
209.24 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7472AB-25g
- Zoro #
- G723824393
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Benzyloxybenzonitrile
- CAS Number
- 52805-36-4
- Molecular Weight
- 209.24 g/mol
Description
Chemical Formula C14H11NO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.