Shop SPECTRUM
See all product information
Create Account
Papain, Powder, Purified, 100g
- Mfr # PA125-100GM06
- Zoro # G7951890
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
9001-73-4
Chemical Container Material
Plastic
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA125-100GM06
- Zoro #
- G7951890
- UPC #
- -
- Country of Origin
- United States
- Item
- Papain
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 9001-73-4
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Color
- Colorless
- Chemical Formula
- C9H14N4O3
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Papain
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Features
- Light Sensitive, Refrigerate
- Special Information
- Light Sensitive, Refrigerate
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 0 Degrees C
- Storage Temperature - Maximum
- 10 Degrees C
- REMOVE - Previous PI Node
- P
- Quantity
- 100
- Volume
- 100 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Papain, Concentration Not Applicable, CAS Number 9001-73-4, Chemical Formula C9H14N4O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.