Shop AK SCIENTIFIC
See all product information
Create Account
4-Biphenylboronic acid pinacol ester (25g), CAS 144432-80-4
- Mfr # X0524-25g
- Zoro # G323867462
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
280.17 g/mol
CAS Number
144432-80-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X0524-25g
- Zoro #
- G323867462
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Biphenylboronic acid pinacol ester
- Molecular Weight
- 280.17 g/mol
- CAS Number
- 144432-80-4
Description
Chemical Formula C18H21BO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.