Shop SPECTRUM
See all product information
Create Account
Sodium Selenate, Anhydrous, Crystal, 25g
- Mfr # S1428-25GM04
- Zoro # G7995528
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 188.94
Shipping Restrictions
UN2630, Selenate, 6.1, PG I
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1428-25GM04
- Zoro #
- G7995528
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Selenate, Anhydrous, Crystal
- Molecular Weight
- F.W. 188.94
- Shipping Restrictions
- UN2630, Selenate, 6.1, PG I
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Formula
- Na2SeO4
- CAS Number
- 13410-01-0
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 g
Description
Sodium Selenate, Anhydrous, Crystal, CAS Number 13410-01-0, Molecular Weight F.W. 188.94, Chemical Formula Na2SeO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2630, Selenate, 6.1, PG I
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.