Shop AK SCIENTIFIC

4-Boc-1-Fmoc-2-piperazinecarboxylic acid (25g), CAS 183742-23-6

  • Mfr # W3982-25g
  • Zoro # G823839143

product price: 
$
1,686.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
452.5 g/mol
CAS Number
183742-23-6
Chemical Container Size
25 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W3982-25g
Zoro #
G823839143
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

Item
4-Boc-1-Fmoc-2-piperazinecarboxylic acid
Molecular Weight
452.5 g/mol
CAS Number
183742-23-6

Description

Chemical Formula C25H28N2O6 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.