Shop AK SCIENTIFIC
See all product information
Create Account
6-Bromo-(1h)indazole-4-carboxylic acid (10g), CAS 885523-08-0
- Mfr # W9113-10g
- Zoro # G823859660
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
CAS Number
885523-08-0
Chemical Container Size
10 g
Molecular Weight
241.04 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9113-10g
- Zoro #
- G823859660
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 885523-08-0
- Item
- 6-Bromo-(1h)indazole-4-carboxylic acid
- Molecular Weight
- 241.04 g/mol
Description
Chemical Formula C8H5BrN2O2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.