Shop AK SCIENTIFIC
See all product information
Create Account
4-Boc-2-chloropyridine (25g), CAS 295349-62-1
- Mfr # U902-25g
- Zoro # G323873760
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
213.66 g/mol
CAS Number
295349-62-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U902-25g
- Zoro #
- G323873760
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 213.66 g/mol
- Item
- 4-Boc-2-chloropyridine
- CAS Number
- 295349-62-1
Description
Chemical Formula C10H12ClNO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.