Shop AK SCIENTIFIC
See all product information
Create Account
4-Boc-2-hydroxymethylmorpholine (250mg), CAS 135065-69-9
- Mfr # R165-250mg
- Zoro # G023905457
product price:Â
$
20.95
/ea
Key Features
CAS Number
135065-69-9
Molecular Weight
217.26 g/mol
Chemical Container Size
250 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R165-250mg
- Zoro #
- G023905457
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- CAS Number
- 135065-69-9
- Molecular Weight
- 217.26 g/mol
- Item
- 4-Boc-2-hydroxymethylmorpholine
Description
Chemical Formula C10H19NO4 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.