Shop SPECTRUM
See all product information
Create Account
Sodium Iodide, USP, 2.5kg
- Mfr # SO175-2.5KG13
- Zoro # G8071161
product price:Â
$
1,348.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
CAS Number
7681-82-5
Molecular Weight
F.W. 149.89
Chemical Container Type
Bottle
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO175-2.5KG13
- Zoro #
- G8071161
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Iodide, USP
- Chemical Grade
- USP
- CAS Number
- 7681-82-5
- Molecular Weight
- F.W. 149.89
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- NaI
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Iodide, USP, CAS Number 7681-82-5, Molecular Weight F.W. 149.89, Chemical Formula NaI, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.