Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-3, 5-dichloroaniline (5g), CAS 1940-29-0
- Mfr # Z0326-5g
- Zoro # G123900406
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1940-29-0
Chemical Container Size
5 g
Molecular Weight
240.91 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0326-5g
- Zoro #
- G123900406
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 1940-29-0
- Item
- 4-Bromo-3,5-dichloroaniline
- Molecular Weight
- 240.91 g/mol
Description
Chemical Formula C6H4BrCl2N Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.