K Ntrt, Crstl, Rgnt, ACS, 2.5kg
- Mfr # P1345-2.5KG
- Zoro # G7904622
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
KNO3
Molecular Weight
101.1
Shipping Restrictions
UN1486, Potassium Nitrate, 5.1, PG III
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1345-2.5KG
- Zoro #
- G7904622
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Nitrate
- Shelf Life
- 24 mo
- Chemical Formula
- KNO3
- Molecular Weight
- 101.1
- Shipping Restrictions
- UN1486, Potassium Nitrate, 5.1, PG III
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- CAS Number
- 7757-79-1
- Chemical Grade
- ACS
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Potassium Nitrate
- Form
- Powder
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Nitrate, Concentration Not Applicable, CAS Number 7757-79-1, Molecular Weight 101.1, Chemical Formula KNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1486, Potassium Nitrate, 5.1, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.