Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-3-formylphenol (5g), CAS 2973-80-0
- Mfr # X0254-5g
- Zoro # G423876548
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
201.02 g/mol
CAS Number
2973-80-0
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X0254-5g
- Zoro #
- G423876548
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 4-Bromo-3-formylphenol
- Molecular Weight
- 201.02 g/mol
- CAS Number
- 2973-80-0
Description
Chemical Formula C7H5BrO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.