Aspartame, Pwdr, NF, 25g
- Mfr # A1378-25GM
- Zoro # G8089991
product price:Â
$
86.89
/ea
Key Features
Chemical Container Type
Bottle
Chemical Formula
C14H18N2O5
Molecular Weight
294.31
CAS Number
22839-47-0
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1378-25GM
- Zoro #
- G8089991
- UPC #
- -
- Country of Origin
- United States
- Item
- Aspartame, Powder, NF
- Chemical Container Type
- Bottle
- Chemical Formula
- C14H18N2O5
- Molecular Weight
- 294.31
- CAS Number
- 22839-47-0
- Shelf Life
- 36 mo
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- NF
- Container Material
- Poly
Dimensions
- Chemical Container Size
- 25 g
Description
Aspartame, Powder, NF, CAS Number 22839-47-0, Molecular Weight 294.31, Chemical Formula C14H18N2O5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.