Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-3-hydroxybenzoic acid (5g), CAS 14348-38-0
- Mfr # X2796-5g
- Zoro # G523899676
product price:Â
$
35.35
/ea
Key Features
CAS Number
14348-38-0
Molecular Weight
217.018 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2796-5g
- Zoro #
- G523899676
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 14348-38-0
- Molecular Weight
- 217.018 g/mol
- Item
- 4-Bromo-3-hydroxybenzoic acid
Description
Chemical Formula C7H5BrO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.