Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-3-iodobenzoic acid (1g), CAS 42860-06-0
- Mfr # X5290-1g
- Zoro # G423877408
product price:Â
$
40.59
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
326.91 g/mol
CAS Number
42860-06-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X5290-1g
- Zoro #
- G423877408
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 326.91 g/mol
- Item
- 4-Bromo-3-iodobenzoic acid
- CAS Number
- 42860-06-0
Dimensions
- Chemical Container Size
- 1 g
Description
Chemical Formula C7H4BrIO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.