Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # T27500-1000.0
- Zoro # G124783527
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Container Material
Plastic
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature
Volume
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T27500-1000.0
- Zoro #
- G124783527
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Container Type
- Bottle
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Volume
- 500 mL
- Color
- Colorless
- Solubility Type
- Water
- Quantity
- 1
- Product Type
- TRIS CAPS Buffer 10X Solution
- Application
- Research or Further Manufacturing Use Only
- pH Level
- 9.4 - 9.8
- CAS Number
- 1135-40-6, 151-21-3, 77-86-1
- Calibration Certificate
- No
- Shelf Life
- 18 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Liquid
- Wire Color
- Colorless
Description
Biological Buffers, Concentration Not Applicable, CAS Number 1135-40-6, 151-21-3, 77-86-1, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.