Shop AK SCIENTIFIC

4-Bromo-5-ethoxy-2(5H)-furanone (25g), CAS 32978-38-4

  • Mfr # W5469-25g
  • Zoro # G823905879

product price: 
$
240.99
/ea
Free Shipping & Returns

Key Features

CAS Number
32978-38-4
Chemical Container Size
25 g
Molecular Weight
207.02 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W5469-25g
Zoro #
G823905879
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

CAS Number
32978-38-4
Item
4-Bromo-5-ethoxy-2(5H)-furanone
Molecular Weight
207.02 g/mol

Description

Chemical Formula C6H7BrO3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews