Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromo-5-fluoro-2-methylpyridine (5g), CAS 1211590-24-7
- Mfr # Z3985-5g
- Zoro # G223890294
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1211590-24-7
Molecular Weight
190.01 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z3985-5g
- Zoro #
- G223890294
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 1211590-24-7
- Molecular Weight
- 190.01 g/mol
- Item
- 4-Bromo-5-fluoro-2-methylpyridine
Description
Chemical Formula C6H5BrFN Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.