Shop AK SCIENTIFIC
See all product information
Create Account
9, 9-Bis(4-amino-3-methylphenyl)fluorene (25g), CAS 107934-60-1
- Mfr # 1610AA-25g
- Zoro # G323801565
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
376.49 g/mol
CAS Number
107934-60-1
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1610AA-25g
- Zoro #
- G323801565
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 376.49 g/mol
- Item
- 9,9-Bis(4-amino-3-methylphenyl)fluorene
- CAS Number
- 107934-60-1
Description
Chemical Formula C27H24N2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.