Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromobenzotrifluoride (25g), CAS 402-43-7
- Mfr # D736-25g
- Zoro # G223890560
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
225.01 g/mol
CAS Number
402-43-7
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D736-25g
- Zoro #
- G223890560
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 225.01 g/mol
- CAS Number
- 402-43-7
- Item
- 4-Bromobenzotrifluoride
Description
Chemical Formula C7H4BrF3 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.