Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromocinnamic acid, predominantly trans (25g), CAS 1200-07-3
- Mfr # A289-25g
- Zoro # G423826024
product price:Â
$
48.45
/ea
Key Features
Chemical Container Size
25 g
Molecular Weight
227.55 g/mol
CAS Number
1200-07-03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A289-25g
- Zoro #
- G423826024
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 227.55 g/mol
- Item
- 4-Bromocinnamic acid, predominantly trans
- CAS Number
- 1200-07-03
Description
Chemical Formula C9H7BrO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.