Shop SPECTRUM
See all product information
Create Account
Magnesium Stearate, NF, BP, JP, 500g, PK6
- Mfr # MA130-500GM-CS6
- Zoro # G7951148
product price:Â
$
533.99
/pk of 6, $89.00/ea
Free Shipping & Returns
Key Features
CAS Number
557-04-0
Chemical Container Size
500 g
Shelf Life
18 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA130-500GM-CS6
- Zoro #
- G7951148
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Stearate, NF, BP, JP
- CAS Number
- 557-04-0
- Shelf Life
- 18 mo
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Grade
- NF
Dimensions
- Chemical Container Size
- 500 g
Description
Magnesium Stearate, NF, BP, JP, CAS Number 557-04-0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.