Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromocumene (100g), CAS 586-61-8
- Mfr # U230-100g
- Zoro # G423878467
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
199.09 g/mol
CAS Number
586-61-8
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U230-100g
- Zoro #
- G423878467
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Bromocumene
- Molecular Weight
- 199.09 g/mol
- CAS Number
- 586-61-8
Description
Chemical Formula C9H11Br Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.