Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromofluorobenzene (1kg), CAS 460-00-4
- Mfr # C412-1kg
- Zoro # G023824543
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 kg
CAS Number
460-00-4
Molecular Weight
175 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C412-1kg
- Zoro #
- G023824543
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 460-00-4
- Item
- 4-Bromofluorobenzene
- Molecular Weight
- 175 g/mol
Description
Chemical Formula C6H4BrF Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.