Cprc Chlrd, Dihdrt, Crstl, Rgnt, ACS, 500g

  • Mfr # C1385-500GM
  • Zoro # G8030528
product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Container Size
500 g
Shipping Restrictions
UN2802, Copper Chloride, 8, PG III
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1385-500GM
Zoro #
G8030528
UPC #
-
Country of Origin
United States
Item
Cupric Chloride
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
ACS
Shipping Restrictions
UN2802, Copper Chloride, 8, PG III
Chemical Formula
CuCl2¿2H2O
Chemical Container Material
Amber Glass
CAS Number
10125-13-0
Molecular Weight
170.48
Color
Colorless
Container Type
Bottle
Application
Commercial
Product Type
Cupric Chloride
Features
Deliquescent
Special Information
Deliquescent
Concentration
1000 ppm
Container Material
Amber Glass
Form
Powder
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
REMOVE - Previous PI Node
C
Quantity
500
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Cupric Chloride, Concentration 1000 ppm, CAS Number 10125-13-0, Molecular Weight 170.48, Chemical Formula CuCl2¿2H2O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2802, Copper Chloride, 8, PG III, Standards Not Applicable, Special Information Deliquescent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews