Shop AK SCIENTIFIC
See all product information
Create Account
4-Bromophenyl trifluoromethyl sulfide (5g), CAS 333-47-1
- Mfr # V2156-5g
- Zoro # G123922101
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
CAS Number
333-47-1
Molecular Weight
257.71 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2156-5g
- Zoro #
- G123922101
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 333-47-1
- Molecular Weight
- 257.71 g/mol
- Item
- 4-Bromophenyl trifluoromethyl sulfide
Description
Chemical Formula C7H4BrF3S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.