Shop AK SCIENTIFIC
See all product information
Create Account
4-Butylbenzyl bromide (5g), CAS 10531-16-5
- Mfr # 6442AL-5g
- Zoro # G823811101
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
227.14 g/mol
CAS Number
10531-16-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6442AL-5g
- Zoro #
- G823811101
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Butylbenzyl bromide
- Molecular Weight
- 227.14 g/mol
- CAS Number
- 10531-16-5
Description
Chemical Formula C11H15Br Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.