Shop SPECTRUM
See all product information
Create Account
Sodm Plyphsphts, Glsy, FCC, 12kg
- Mfr # SO169-12KG
- Zoro # G8025521
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
68915-31-1
Chemical Container Material
Plastic
Chemical Container Size
12 kg
Molecular Weight
(101.96)n
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO169-12KG
- Zoro #
- G8025521
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Polyphosphates, Glassy, FCC
- Shelf Life
- 24 mo
- CAS Number
- 68915-31-1
- Chemical Container Material
- Plastic
- Molecular Weight
- (101.96)n
- Chemical Container Type
- Drum
- Chemical Formula
- Approx. (NaPO3)n
- Chemical Grade
- FCC
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Polyphosphates, Glassy, FCC, CAS Number 68915-31-1, Molecular Weight (101.96)n, Chemical Formula Approx. (NaPO3)n, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.