Shop AK SCIENTIFIC

4-Chloro-1, 2-diaminobenzene (100g), CAS 95-83-0

  • Mfr # G222-100g
  • Zoro # G323809639

product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

CAS Number
95-83-0
Molecular Weight
142.59 g/mol
Chemical Container Size
100 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G222-100g
Zoro #
G323809639
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

CAS Number
95-83-0
Item
4-Chloro-1,2-diaminobenzene
Molecular Weight
142.59 g/mol

Description

Chemical Formula C6H7ClN2 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews