Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-1-(2-methylpropyl)-1H-imidazo[4, 5-c]quinoline (25g), CAS 99010-64-7
- Mfr # S437-25g
- Zoro # G723861848
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
CAS Number
99010-64-7
Molecular Weight
259.73 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S437-25g
- Zoro #
- G723861848
- UPC #
- -
- Country of Origin
- China
- Item
- 4-Chloro-1-(2-methylpropyl)-1H-imidazo[4,5-c]quinoline
- CAS Number
- 99010-64-7
- Molecular Weight
- 259.73 g/mol
Description
Chemical Formula C14H14ClN3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.