Shop SPECTRUM
See all product information
Create Account
Murexide, 25g
- Mfr # MU105-25GM04
- Zoro # G7975873
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
284.19
Chemical Grade
Lab
Chemical Container Material
Amber Glass
CAS Number
3051-09-0
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MU105-25GM04
- Zoro #
- G7975873
- UPC #
- -
- Country of Origin
- United States
- Item
- Murexide Indicator
- Molecular Weight
- 284.19
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- CAS Number
- 3051-09-0
- Chemical Container Type
- Bottle
- Chemical Formula
- C8H8N6O6
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Product Type
- Murexide Indicator
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Container Material
- Amber Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature
- Room Temperature
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 25 g
- Quantity
- 25
- REMOVE - Previous PI Node
- M
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Murexide Indicator, Concentration Not Applicable, CAS Number 3051-09-0, Molecular Weight 284.19, Chemical Formula C8H8N6O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.