Shop AK SCIENTIFIC
See all product information
Create Account
4-Chloro-1H-pyrrolo[3, 2-c]pyridine (5g), CAS 60290-21-3
- Mfr # W7282-5g
- Zoro # G023922126
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
CAS Number
60290-21-3
Molecular Weight
152.58 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7282-5g
- Zoro #
- G023922126
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 4-Chloro-1H-pyrrolo[3,2-c]pyridine
- CAS Number
- 60290-21-3
- Molecular Weight
- 152.58 g/mol
Description
Chemical Formula C7H5ClN2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.