Shop SPECTRUM
See all product information
Create Account
Calcium Glycerophosphate, FCC, 2.5kg
- Mfr # CA147-2.5KG13
- Zoro # G7993811
product price:Â
$
1,041.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
210.14
Chemical Container Size
2.5 kg
Chemical Container Type
Drum
Chemical Grade
FCC
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA147-2.5KG13
- Zoro #
- G7993811
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Glycerophosphate
- Molecular Weight
- 210.14
- Chemical Container Type
- Drum
- Chemical Grade
- FCC
- Chemical Container Material
- Plastic
- Shelf Life
- 60 mo
- Chemical Formula
- C3H7CaO6P
- CAS Number
- 27214-00-2
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Calcium Glycerophosphate
- Container Material
- Plastic
- Features
- Hygroscopic
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Hygroscopic
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Calcium Glycerophosphate, Concentration Not Applicable, CAS Number 27214-00-2, Molecular Weight 210.14, Chemical Formula C3H7CaO6P, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.